KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160806| Mfr #: 1GYV6

$58.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
Item: Wire Tag
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160806 Mfr #: 1GYV6
Width: 2-1/8"Item: Wire Tag
Color: WhiteLegend: Blank
Height: 4-1/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color White, Height 4-1/4 In., Width 2-1/8 In., Package Quantity 1000

Reviews