JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160815| Mfr #: 1GYX5

$82.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160815 Mfr #: 1GYX5
Item: Wire TagLegend: BLANK
Material: PaperItem: Wire Tag
Legend: BLANKColor: Blue
Material: PaperWidth: 2-1/8"
Height: 4-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Blue, Height 4-1/4 In., Width 2-1/8 In., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.