Wire Tag, Paper, Blank, PK1000

VALUE BRAND| Zoro #: G0161217| Mfr #: 1GYX9

$92.97 /pk

This item ships free. DetailsStandard ground shipping
Details:
Material: Paper
Legend: Blank
Width: 3-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0161217 Mfr #: 1GYX9
Material: PaperLegend: Blank
Width: 3-1/8"Color: Blue
Item: Wire TagHeight: 6-1/4"
Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Blue, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Product Reviews