1-5/8" x 3-1/4" Orange Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160623| Mfr #: 1GYY2

$68.48 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 3-1/4"
Color: Orange
Width: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160623 Mfr #: 1GYY2
Height: 3-1/4"Color: Orange
Width: 1-5/8"Legend: Blank
Material: PaperCountry of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Orange, Height 3-1/4 In., Width 1-5/8 In., Package Quantity 1000

Reviews