20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160824| Mfr #: 1GYY3

$74.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160824 Mfr #: 1GYY3
Material: PaperLegend: BLANK
Item: Wire TagItem: Wire Tag
Legend: BLANKColor: Orange
Material: PaperWidth: 2-1/8"
Height: 4-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Orange, Height 4-1/4 In., Width 2-1/8 In., Package Quantity 1000
Save 15%. Sign up for Z-mail.