JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161025| Mfr #: 1GYY5

$90.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161025 Mfr #: 1GYY5
Legend: BLANKMaterial: Paper
Item: Wire TagItem: Wire Tag
Legend: BLANKColor: Orange
Material: PaperWidth: 2-5/8"
Height: 5-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Orange, Height 5-1/4 In., Width 2-5/8 In., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.