2-5/8" x 5-1/4" Fluorescent Red Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161034| Mfr #: 1GYZ4

$102.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161034 Mfr #: 1GYZ4
Legend: BlankItem: Wire Tag
Material: PaperItem: Wire Tag
Legend: BlankColor: Fluorescent Red
Material: PaperWidth: 2-5/8"
Height: 5-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Red, Height 5-1/4 In., Width 2-5/8 In., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.