KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161235| Mfr #: 1GYZ6

$83.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/8"
Item: Wire Tag
Color: Fluorescent Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161235 Mfr #: 1GYZ6
Width: 3-1/8"Item: Wire Tag
Color: Fluorescent RedLegend: Blank
Height: 6-1/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Red, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Reviews