20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-5/8" x 3-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160641| Mfr #: 1GYZ8

$70.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160641 Mfr #: 1GYZ8
Legend: BLANKItem: Wire Tag
Material: PaperItem: Wire Tag
Legend: BLANKColor: Fluorescent Yellow
Material: PaperWidth: 1-5/8"
Height: 3-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Yellow, Height 3-1/4 In., Width 1-5/8 In., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.