JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161043| Mfr #: 1GZL3

$97.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161043 Mfr #: 1GZL3
Item: Wire TagLegend: BLANK
Material: PaperItem: Wire Tag
Legend: BLANKColor: Fluorescent Yellow
Material: PaperWidth: 2-5/8"
Height: 5-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Yellow, Height 5-1/4 In., Width 2-5/8 In., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.