3-1/8" x 6-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161244| Mfr #: 1GZL5

$119.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 6-1/4"
Color: Fluorescent Yellow
Width: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161244 Mfr #: 1GZL5
Height: 6-1/4"Color: Fluorescent Yellow
Width: 3-1/8"Legend: Blank
Material: PaperCountry of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Yellow, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Reviews