1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160657| Mfr #: 1GZL7

$70.29 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Fluorescent Green
Height: 3-1/4"
Item: Wire Tag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0160657 Mfr #: 1GZL7
Legend: BlankMaterial: Paper
Item: Wire TagItem: Wire Tag
Legend: BlankColor: Fluorescent Green
Material: PaperWidth: 1-5/8"
Height: 3-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Green, Height 3-1/4 In., Width 1-5/8 In., Package Quantity 1000

Product Reviews