JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

2-1/8" x 4-1/4" Fluorescent Green Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160851| Mfr #: 1GZL8

$83.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160851 Mfr #: 1GZL8
Material: PaperLegend: BLANK
Item: Wire TagItem: Wire Tag
Legend: BLANKColor: Fluorescent Green
Material: PaperWidth: 2-1/8"
Height: 4-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Green, Height 4-1/4 In., Width 2-1/8 In., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.