2-5/8" x 5-1/4" Fluorescent Green Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161052| Mfr #: 1GZL9

$93.09 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Fluorescent Green
Height: 5-1/4"
Item: Wire Tag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0161052 Mfr #: 1GZL9
Legend: BlankItem: Wire Tag
Material: PaperItem: Wire Tag
Legend: BlankColor: Fluorescent Green
Material: PaperWidth: 2-5/8"
Height: 5-1/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Green, Height 5-1/4 In., Width 2-5/8 In., Package Quantity 1000

Product Reviews