BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2-7/8" x 5-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0161077| Mfr #: 4WKX2

$91.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Width: 2-7/8"
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161077 Mfr #: 4WKX2
Color: RedWidth: 2-7/8"
Legend: BlankIncludes: 12" Wire
Height: 5-3/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Red, Height 5-3/4 In., Width 2-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Reviews