1-3/8" x 2-3/4" Yellow Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160483| Mfr #: 4WKX3

$50.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-3/8"
Item: Wire Tag
Includes: 12" Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160483 Mfr #: 4WKX3
Width: 1-3/8"Item: Wire Tag
Includes: 12" WireColor: Yellow
Legend: BlankHeight: 2-3/4"
Material: PaperCountry of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Yellow, Height 2-3/4 In., Width 1-3/8 In., Includes 12 In. Wire, Package Quantity 1000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews