1-7/8" x 3-3/4" Yellow Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160684| Mfr #: 4WKX4

$77.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160684 Mfr #: 4WKX4
Item: Wire TagIncludes: 12" Wire
Legend: BLANKColor: yellow
Material: PaperWidth: 1-7/8"
Height: 3-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Yellow, Height 3-3/4 In., Width 1-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.