20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

2-7/8" x 5-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0161095| Mfr #: 4WKY1

$87.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161095 Mfr #: 4WKY1
Includes: 12" WireLegend: Blank
Item: Wire TagColor: Green
Material: PaperWidth: 2-7/8"
Height: 5-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Green, Height 5-3/4 In., Width 2-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.