1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160501| Mfr #: 4WKY2

$68.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160501 Mfr #: 4WKY2
Includes: 12" WireLegend: Blank
Item: Wire TagColor: white
Material: PaperWidth: 1-3/8"
Height: 2-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color White, Height 2-3/4 In., Width 1-3/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.