LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-7/8" x 3-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160702| Mfr #: 4WKY3

$73.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Width: 1-7/8"
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160702 Mfr #: 4WKY3
Color: WhiteWidth: 1-7/8"
Legend: BlankIncludes: 12" Wire
Height: 3-3/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color White, Height 3-3/4 In., Width 1-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Reviews