2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160912| Mfr #: 4WKY8

$83.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160912 Mfr #: 4WKY8
Includes: 12" WireLegend: BLANK
Item: Wire TagColor: Blue
Material: PaperWidth: 2-3/8"
Height: 4-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Blue, Height 4-3/4 In., Width 2-3/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.