1-3/8" x 2-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160526| Mfr #: 4WKZ1

$72.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Orange
Width: 1-3/8"
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160526 Mfr #: 4WKZ1
Color: OrangeWidth: 1-3/8"
Legend: BlankIncludes: 12" Wire
Height: 2-3/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Orange, Height 2-3/4 In., Width 1-3/8 In., Includes 12 In. Wire, Package Quantity 1000

Reviews