1-7/8" x 3-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160727| Mfr #: 4WKZ2

$76.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 12" Wire
Material: Paper
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160727 Mfr #: 4WKZ2
Includes: 12" WireMaterial: Paper
Legend: BlankWidth: 1-7/8"
Color: OrangeItem: Wire Tag
Height: 3-3/4"Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Orange, Height 3-3/4 In., Width 1-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Reviews