Wire Tag, Paper, Blank, PK1000

VALUE BRAND| Zoro #: G0161122| Mfr #: 4WKZ4

$86.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161122 Mfr #: 4WKZ4
Includes: 12" WireLegend: Blank
Item: Wire TagHeight: 5-3/4"
Material: PaperWidth: 2-7/8"
Color: OrangeCountry of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Orange, Height 5-3/4 In., Width 2-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.