LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-3/8" x 2-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160535| Mfr #: 4WKZ5

$72.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160535 Mfr #: 4WKZ5
Legend: BlankItem: Wire Tag
Includes: 12" WireColor: Fluorescent Red
Material: PaperWidth: 1-3/8"
Height: 2-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Red, Height 2-3/4 In., Width 1-3/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.