KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-7/8" x 3-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160736| Mfr #: 4WKZ6

$59.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-7/8"
Item: Wire Tag
Includes: 12" Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160736 Mfr #: 4WKZ6
Width: 1-7/8"Item: Wire Tag
Includes: 12" WireColor: Fluorescent Red
Legend: BlankHeight: 3-3/4"
Material: PaperCountry of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Red, Height 3-3/4 In., Width 1-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Reviews