1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160754| Mfr #: 4WLA5

$84.45 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Fluorescent Green
Height: 3-3/4"
Includes: 12" Wire
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0160754 Mfr #: 4WLA5
Legend: BlankItem: Wire Tag
Includes: 12" WireColor: Fluorescent Green
Material: PaperWidth: 1-7/8"
Height: 3-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Green, Height 3-3/4 In., Width 1-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews