2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0160955| Mfr #: 4WLA6

$100.95 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Fluorescent Green
Height: 4-3/4"
Includes: 12" Wire
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0160955 Mfr #: 4WLA6
Includes: 12" WireLegend: Blank
Item: Wire TagColor: Fluorescent Green
Material: PaperWidth: 2-3/8"
Height: 4-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Green, Height 4-3/4 In., Width 2-3/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews