2-7/8" x 5-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G0161156| Mfr #: 4WLA7

$107.47 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161156 Mfr #: 4WLA7
Includes: 12" WireLegend: BLANK
Item: Wire TagColor: Fluorescent Green
Material: PaperWidth: 2-7/8"
Height: 5-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Fluorescent Green, Height 5-3/4 In., Width 2-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.