#12 x 2" Slotted Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G2187787| Mfr #: 115020-PG

$40.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.1
Head Dia.: 0.406"
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187787 Mfr #: 115020-PG
Meets/Exceeds: ANSI B18.6.1Head Dia.: 0.406"
Length: 2"Item: Wood Screw
Finish: PlainSize: #12
Drive Type: SlottedPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: 3/8"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #12, Length 2 In, Slotted, Driver Size 3/8 In, Head Diameter 13/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews