Wood Screw Assortment

VALUE BRAND| Zoro #: G0941674| Mfr #: 1YE58

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941674 Mfr #: 1YE58
System of Measurement: InchDrive Type: Phillips
Head Type: FlatItem: Wood Screw Assortment
Includes: (72) Each: #4x1/2", #5x5/8", #6x3/4", x1", (60) Each: #8x3/4", x1", (30) Each: #8x1-1/4", x1-1/2", #10x1, x1-1/4", x1-1/2", x2", and Plastic CaseFinish: Nickel
Number of Sizes: 12Driver Size: #1, #2 and #3
Size: #4 to #10Number of Pieces: 588
Material: SteelLength: 1/2 to 2"
Country of Origin (subject to change): China

Product Description

Wood Screw Assortment, Flat Head, Steel, Nickel Plated Finish, Phillips, #4 to #10, Length 1/2 to 2 In, Driver Size #1, #2 and #3, Thread Type UNC, Number of Pieces 588, Includes 72 of Each #4 X 1/2, #5 X 5/8, #6 X 3/4, #6 X 1 In, 60 of Each #8 X 3/4 In, #8 X 1 In, 30 of Each #10 X 1, #8 X 1 1/4, #10 X 1 1/4, #8 X 1 1/2, #10 X 1 1/2, #10 X 2 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.