Wood Screw Assortment

VALUE BRAND| Zoro #: G1104074| Mfr #: 1YY66

$42.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104074 Mfr #: 1YY66
System of Measurement: InchDrive Type: Phillips
Head Type: FlatItem: Wood Screw Assortment
Includes: (50) Each: #4x1/2", x3/4", #5x3/4", (40) Each: #6x1/2", x5/8", x3/4", #7x3/4", (30) Each: #8x3/4", (20) Each: #6x1", x1-1/4", #7x1", x1-1/4", #8x1", x1-1/4", x1-1/2", x2", and Plastic CaseDriver Size: #1, #2
Size: #4 to #8Number of Pieces: 500
Material: BrassLength: 1/2 to 2"
Finish: PlainNumber of Sizes: 16
Country of Origin (subject to change): China

Product Description

Wood Screw Assortment, Flat Head, Brass, Phillips, #4 to #8, Length 1/2 to 2 In, Driver Size #1 and #2, Thread Type UNC, Number of Pieces 500, Includes 50 of Each #4 X 1/2, #4 X 3/4, #5 X 3/4, 40 of Each #6 X 1/2, #6 X 5/8, #6 X 3/4 In, #7 X 3/4 In, (30) #8 X 3/4 In, 20 of Each #6 X 1 In, #6 X 1 1/4, #7 X 1, #7 X 1 1/4, #8 X 1, #8 X 1 1/4, #8 X 1 1/2, #8 X 2 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.