15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wood Screw Assortment

VALUE BRAND| Zoro #: G1407971| Mfr #: 1YY83

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1407971 Mfr #: 1YY83
System of Measurement: InchDrive Type: Phillips
Head Type: FlatItem: Wood Screw Assortment
Includes: (30) Each: #9x3/4", x1", (20) Each: #10x3/4", x1", x1-1/4", x1-1/2", x2", (15) Each: #9x1-1/4", #10x2-1/2", #12x1-1/4", x1-1/2", (10) Each: #12x2", x2-1/2", and Plastic CaseMaterial: Brass
Length: 3/4 to 2-1/2"Finish: Plain
Number of Sizes: 13Driver Size: #2, #3
Size: #9 to #12Number of Pieces: 240
Country of Origin (subject to change): China

Product Description

Wood Screw Assortment, Flat Head, Brass, Phillips, #9 to #12, Length 3/4 to 2 1/2 In, Driver Size #2 and #3, Thread Type UNC, Number of Pieces 240, Includes 30 of Each #9 X 3/4, #9 X 1 In, 20 of Each #10 X 3/4, #10 X 1, #10 X 1 1/4, #10 X 1 1/2, #10 X 2 In, 15 of Each #9 X 1 1/4, #10 X 2 1/2, 12 X 1 1/4, #12 X 1 1/2 In, 10 of Each 12 X 2, 12 X 2 1/2 In and Plastic Case

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.