JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wood Screw, Flat, #10x1 1/2 L, PK100

VALUE BRAND| Zoro #: G0836692| Mfr #: 115010-PG

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836692 Mfr #: 115010-PG
Head Type: FlatFinish: Plain
System of Measurement: InchItem: Wood Screw
Head Angle (Deg.): 82Head Dia.: 0.359"
Meets/Exceeds: ANSI B18.6.1Driver Size: 11/32"
Drive Type: SlottedSize: #10
Material: 18-8 Stainless SteelLength: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #10, Length 1 1/2 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews