Wood Screw, Flat, #10x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1087256| Mfr #: 1LA87

$10.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087256 Mfr #: 1LA87
System of Measurement: InchSize: #10
Head Type: FlatItem: Wood Screw
Head Height: 0.116"Head Dia.: 0.340"
Meets/Exceeds: ANSI/ASME B18.6.1Head Angle (Deg.): 82
Driver Size: 0.050"Drive Type: Slotted
Material: BrassLength: 1-1/2"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #10, Length 1 1/2 In, Slotted, Driver Size 0.050 In, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews