Wood Screw, Flat, #10x1 1/2 L, PK100

VALUE BRAND| Zoro #: G2004362| Mfr #: 898170-PG

$5.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004362 Mfr #: 898170-PG
Drive Type: SlottedFinish: zinc plated
System of Measurement: InchItem: Wood Screw
Head Angle (Deg.): 82Material: Carbon Steel
Driver Size: 11/32"Size: #10
Length: 1-1/2"Head Dia.: 0.359"
Meets/Exceeds: ANSI B18.6.1Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #10, Length 1 1/2 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews