JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wood Screw, Flat, #10x1 1/4 L, PK100

VALUE BRAND| Zoro #: G0791287| Mfr #: 1LA86

$10.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791287 Mfr #: 1LA86
System of Measurement: InchSize: #10
Item: Wood ScrewHead Type: Flat
Finish: PlainHead Height: 0.116"
Head Dia.: 0.340"Meets/Exceeds: ANSI/ASME B18.6.1
Head Angle (Deg.): 82Driver Size: 0.050"
Drive Type: SlottedMaterial: Brass
Length: 1-1/4"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #10, Length 1 1/4 In, Slotted, Driver Size 0.050 In, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews