PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #10x1 3/4 L, PK100

VALUE BRAND| Zoro #: G2421517| Mfr #: 898172-PG

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421517 Mfr #: 898172-PG
Head Angle (Deg.): 82System of Measurement: Inch
Material: carbon steelDrive Type: Slotted
Item: Wood ScrewFinish: zinc plated
Head Dia.: 0.359"Meets/Exceeds: ANSI B18.6.1
Head Type: FlatDriver Size: 11/32"
Size: #10Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #10, Length 1 3/4 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews