Wood Screw, Flat, #10x1 L, Zinc, PK100

VALUE BRAND| Zoro #: G2044673| Mfr #: 898166-PG

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044673 Mfr #: 898166-PG
System of Measurement: InchHead Angle (Deg.): 82
Item: Wood ScrewFinish: zinc plated
Material: Carbon SteelDrive Type: Slotted
Head Dia.: 0.359"Meets/Exceeds: ANSI B18.6.1
Head Type: FlatDriver Size: 11/32"
Size: #10Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #10, Length 1 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100