PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #10x2 1/2 L, PK100

VALUE BRAND| Zoro #: G1463777| Mfr #: U49876.019.0250

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463777 Mfr #: U49876.019.0250
Finish: PlainHead Type: Flat
System of Measurement: InchHead Angle (Deg.): 82
Material: BrassDrive Type: Phillips
Item: Wood ScrewSize: #10
Length: 2-1/2"Head Height: 0.116"
Head Dia.: 0.340"Meets/Exceeds: ASME B18.6.1
Driver Size: #3Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Brass, Size #10, Length 2 1/2 In, Phillips, Driver Size #3, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews