Wood Screw, Flat, #10x2 1/2 L, PK100

VALUE BRAND| Zoro #: G2093716| Mfr #: 1LA89

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093716 Mfr #: 1LA89
Head Type: FlatSystem of Measurement: Inch
Item: Wood ScrewSize: #10
Meets/Exceeds: ANSI/ASME B18.6.1Head Angle (Deg.): 82
Driver Size: 0.050"Drive Type: Slotted
Material: BrassLength: 2-1/2"
Finish: PlainHead Height: 0.116"
Head Dia.: 0.340"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #10, Length 2 1/2 In, Slotted, Driver Size 0.050 In, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews