Wood Screw, Flat, #10x3 L, Zinc, PK100

VALUE BRAND| Zoro #: G2001727| Mfr #: 171206

$10.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001727 Mfr #: 171206
Drive Type: SquareFinish: Zinc Plated
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Length: 3"Head Height: 0.116"
Head Dia.: 0.340"Meets/Exceeds: ASME B18.6.1
Driver Size: #2Size: #10
Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #10, Length 3 In, Square, Driver Size #2, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews