#10 x 3/4" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G1488505| Mfr #: 898162-PG

$2.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc Plated
Head Angle (Deg.): 82
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488505 Mfr #: 898162-PG
Finish: Zinc PlatedHead Angle (Deg.): 82
Length: 3/4"Size: #10
Drive Type: SlottedPackage Quantity: 100
System of Measurement: InchHead Type: Flat
Item: Wood ScrewMeets/Exceeds: ANSI B18.6.1
Driver Size: 11/32"Head Dia.: 0.359"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #10, Length 3/4 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews