PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #10x3L, PK100

VALUE BRAND| Zoro #: G1662482| Mfr #: 115016-PG

$50.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662482 Mfr #: 115016-PG
Size: #10System of Measurement: Inch
Head Type: FlatItem: Wood Screw
Head Dia.: 0.359"Meets/Exceeds: ANSI B18.6.1
Head Angle (Deg.): 82Driver Size: 11/32"
Drive Type: SlottedMaterial: 18-8 Stainless Steel
Length: 3"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #10, Length 3 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews