Wood Screw, Flat, #10x3L, PK100

VALUE BRAND| Zoro #: G2031102| Mfr #: 199780

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031102 Mfr #: 199780
Drive Type: PhillipsFinish: Plain
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Material: BrassHead Height: 0.116"
Head Dia.: 0.340"Meets/Exceeds: ASME B18.6.1
Driver Size: #3Size: #10
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Brass, Size #10, Length 3 In, Phillips, Driver Size #3, Head Diameter 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews