PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #10x7/8 L, PK100

VALUE BRAND| Zoro #: G2003644| Mfr #: 898164-PG

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003644 Mfr #: 898164-PG
Size: #10Head Type: Flat
Item: Wood ScrewSystem of Measurement: Inch
Driver Size: 11/32"Drive Type: Slotted
Material: carbon steelLength: 7/8"
Finish: zinc platedHead Dia.: 0.359"
Meets/Exceeds: ANSI B18.6.1Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #10, Length 7/8 In, Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews