Wood Screw, Flat, #12x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1300686| Mfr #: 1LA91

$17.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300686 Mfr #: 1LA91
Head Type: FlatSystem of Measurement: Inch
Head Angle (Deg.): 82Item: Wood Screw
Size: #12Head Height: 0.132"
Head Dia.: 0.389"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.056"Drive Type: Slotted
Material: BrassLength: 1-1/2"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #12, Length 1 1/2 In, Slotted, Driver Size 0.056 In, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100