20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wood Screw, Flat, #12x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1748792| Mfr #: U25120.021.0125

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748792 Mfr #: U25120.021.0125
Item: Wood ScrewSystem of Measurement: Inch
Head Type: FlatDrive Type: Phillips
Head Angle (Deg.): 82Finish: zinc plated
Head Height: 0.132"Head Dia.: 0.389"
Meets/Exceeds: ASME B18.6.1Driver Size: #3
Size: #12Material: steel
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #12, Length 1 1/4 In, Phillips, Driver Size #3, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100