20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wood Screw, Flat, #12x2 L, Zinc, PK100

VALUE BRAND| Zoro #: G1958817| Mfr #: 898200-PG

$9.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958817 Mfr #: 898200-PG
Drive Type: SlottedFinish: Zinc Plated
System of Measurement: InchItem: Wood Screw
Head Angle (Deg.): 82Material: Carbon Steel
Size: #12Length: 2"
Head Dia.: 0.406"Meets/Exceeds: ANSI B18.6.1
Head Type: FlatDriver Size: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #12, Length 2 In, Slotted, Driver Size 3/8 In, Head Diameter 13/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews