Wood Screw, Flat, #12x2L, PK100

VALUE BRAND| Zoro #: G1618276| Mfr #: 1LA92

$17.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618276 Mfr #: 1LA92
Size: #12Item: Wood Screw
System of Measurement: InchHead Angle (Deg.): 82
Head Type: FlatMaterial: Brass
Length: 2"Finish: Plain
Head Height: 0.132"Head Dia.: 0.389"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.056"
Drive Type: SlottedCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #12, Length 2 In, Slotted, Driver Size 0.056 In, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews